Shop All Showerheads and Tub Faucets
Delta
Faucet, Shower Only Tub / Shower Faucet, Venetian Bronze
Mfr # T17294-RB-I
Zoro # G8806240
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features Monitor, Volume Control, MultiChoice Universal Valve, In2ition
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17294-RB-I
- Zoro # G8806240
- UPC # 034449655774
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 8.59 |
Length | 8.59 |
Overall Height (In.) | 9.5 |
Overall Width (In.) | 7 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Shower Only Tub / Shower Faucet |
Features | Monitor, Volume Control, MultiChoice Universal Valve, In2ition |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Venetian Bronze |
Flow Rate (GPM) | 1.75 |
Handle Type | Single Handle Lever |
Type | Faucet |
Valve Type | Dual-function pressure balance cartridge |
Weight | 4.32 lb |
CEC Compliant | T |
Series | Linden™ |
Handle | Single Handle Lever |
Mfr. Series | 1700SeriesUniversal |
Function | Tub / Shower |
GPM | 1.75 |
Description
Linden Monitr,17Seris ShwerTrim VBrnz
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-025)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- MOEN Cia Posi Shower Only Ep Bn (T2262EPBN)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome (T17294-I)
- DELTA Stryke Four Hole Roman Tub Trim (T4777-BL)
- DELTA Linden Monitr, 17Seris ShwerTrimStinles (T17294-SS-I)
- DELTA H2Okinetic(R) 5-Setting Hand Shower (59140-BL-PK)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- MOEN Slidebar Bar (198017BN)
- Delta Showerheads and Tub Faucets