Shop All Showerheads and Tub Faucets
Delta
Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall
Mfr # T14238-SS
Zoro # G8790061
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Monitor; MultiChoice Universal Valve; Brilliance Finish
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14238-SS
- Zoro # G8790061
- UPC # 034449569859
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Face Dia. | 4-15/16" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 8.41 |
Length | 8.41 |
Overall Width (In.) | 7 |
Overall Height (In.) | 9.5 |
Description
Lahara,Monitr 14Series Shwr Trm SS
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 1/4"Brs Thrd Ball Valve (107-401NL)
- DANCO Ball Tank Toilet Eljer (80813)
- MOEN Handle, Chrome (100679)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- DELTA Faucet, Tub With Hand Shower Trim, Venetian Bronze (T4764-RB)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14459-BL-PP)
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower (58480-KS-PR-PK)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- DELTA Showerhead Hand Held Chrome (75800140)
- KOHLER Artifacts Floor-Mount Bath Filler Trim With Handshower (T72790-9M-SN)
- Delta Showerheads and Tub Faucets