Shop All Showerheads and Tub Faucets
Delta
Faucet, Shower Only Tub / Shower Faucet, Stainless
Mfr # T13220-SS
Zoro # G8792749
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Monitor; Touch Clean; MultiChoice Universal Valve; Brilliance Finish
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Stainless
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13220-SS
- Zoro # G8792749
- UPC # 034449621670
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.5 |
Width | 7 |
Face Dia. | 2-5/8" |
Depth (In.) | 7.47 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 7.47 |
Overall Height (In.) | 9.5 |
Overall Width (In.) | 7 |
Description
Monitor,13 Series Shower Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Valve Repair Kit, Watts 909, 3/4 to 1In (909 3/4 - 1 Relief Valve)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- JONES STEPHENS 1" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 6" x 12" (S71007)
- ARROWHEAD BRASS SILLCOCK FROSTFREE 8IN (425-08LF)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR25)
- DELTA Slide Bar Hand Shower, Chrome, Wall (57530)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499-SS)
- DELTA Lahara Monitor 17 Series Tub & Shower Trim (T17438-SS)
- DELTA Body Spray, Matte Black, Surface (50150-BL)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- Delta Showerheads and Tub Faucets