Shop All Showerheads and Tub Faucets
This Product is Discontinued
Delta
Faucet, Shower Only Tub / Shower Faucet, Chrome (Discontinued)
Mfr # T17255
Zoro # G8805367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Monitor; Volume Control
- Flow Rate 2.5 gpm
- ADA Compliant Yes
- Finish Chrome
- Shower Head Type Shower Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17255
- Zoro # G8805367
- UPC # 034449520195
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 9 |
Width | 6 |
Face Dia. | 5-1/2" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 10.19 |
Length | 10.19 |
Overall Height (In.) | 9 |
Overall Width (In.) | 6 |
Description
Victrin,Mnitr 17Seris,ShwerTrim Ch
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.