Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, White
Mfr # 75564CWH
Zoro # G0874485
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 4.38
- Weight 0.66 lb
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75564CWH
- Zoro # G0874485
- UPC # 034449859998
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.38 |
Height | 4.38 |
Width | 3.69 |
Depth | 4-3/8" |
Face Dia. | 3-11/16" |
Depth (In.) | 4.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.38 |
Overall Width (In.) | 3.69 |
Details
Item | Shower Head Showering Component Faucet |
Features | Touch-Clean Nozzles |
Flow Rate | 1.75 gpm |
Weight | 0.66 lb |
Finish | White |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Universal Showering Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Sweat, Marvel Ring, 1 1/2" SJ x 1 1/2" (B55005)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type K (KS02100)
- 3M Solid Filter Cartridge, 10 gpm, 1 Micron, 2.6" O.D., 10 in H (RT10Y16G20NN)
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59421-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- DURA FAUCET DURA FAUCET DFSA200SN Shower Head Hose; Satin Nickel (D6U-DFSA200SN)
- Delta Shower Heads