Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Wall
Mfr # RP62283RB
Zoro # G8796748
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SpotShield
- Flow Rate 2.5 gpm
- Length 3.13
- Width 6.5
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP62283RB
- Zoro # G8796748
- UPC # 034449628594
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.13 |
Width | 6.5 |
Height | 6.5 |
Depth | 2-3/4" |
Face Dia. | 6" |
Depth (In.) | 3.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Details
Item | Shower Head Showering Component Faucet |
Features | SpotShield |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Weight | 1.35 lb |
Finish | Venetian Bronze |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1 |
Flow Rate (GPM) | 2.5 |
Type | Faucet |
CEC Compliant | F |
GPM | 2.5 |
Function | Showering Component |
Mfr. Series | Excluded |
Series | Universal Showering Components |
Description
Single,Setting Raincan,Shower Head
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Briggs Vacuity Toilets Rubber Flapper with Adjustable Float and Stainless Steel Chain (65BP)
- REMKE Thread Adapter, M50 Ext Thread, 1-1/2" NPT (RAM-50M150F)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045)
- LARSEN SUPPLY CO 1-1/2X6 Kitchtailpiece (03-3133)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- DELTA Ashlyn Monitor 14 Series Shower Trim - Less Head (T14264-BLLHD)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP38357)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- Delta Shower Heads