Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Overhead
Mfr # RP62955RB
Zoro # G8796757
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean; Soft Full Spray
- Flow Rate 2.5 gpm
- Length 3
- Mounting Type Overhead
- Weight 2.085 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62955RB
- Zoro # G8796757
- UPC # 034449673792
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3 |
Height | 8.63 |
Width | 5.67 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3 |
Overall Width (In.) | 5.67 |
Overall Height (In.) | 8.63 |
Details
Item | Shower Head Showering Component Faucet |
Features | Touch Clean; Soft Full Spray |
Flow Rate | 2.5 gpm |
Mounting Type | Overhead |
Weight | 2.085 lb |
Finish | Venetian Bronze |
Flow Rate (GPM) | 2.50 |
Type | Faucet |
CEC Compliant | F |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 2.50 |
Mfr. Series | Excluded |
Description
Single,Setting Raincan,Shower Head
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-250)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- SANITUBE Solid Clamp End Cap 304, 1"-1-1/2 (16AMP4-100-150)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- DELTA Hand Shower, Chrome, Wall (55051)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283SS)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- WATERPIK Water Pik 129405 Chrome Trad Hand Held Shower Head (129405)
- Delta Shower Heads