Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Venetian Bronze
Mfr # 52688-RB
Zoro # G8788031
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic Technology, Touch Clean, Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
- Flow Rate 1.75 gpm
- Length 7.69
- Weight 1.55 lb
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52688-RB
- Zoro # G8788031
- UPC # 034449737005
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.69 |
Height | 3.44 |
Width | 7.69 |
Face Dia. | 7-11/16" |
Depth (In.) | 7.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.44 |
Overall Width (In.) | 7.69 |
Details
Item | Shower Head Showering Component Faucet |
Features | H2Okinetic Technology, Touch Clean, Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings |
Flow Rate | 1.75 gpm |
Weight | 1.55 lb |
Finish | Venetian Bronze |
Shower Head Type | Rain Can Shower |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
H2O kinetic,3-Stting Raincan ShwrHd
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK 32" Filter Bag, Felt, PP, 200 gpm, 10mic (255064-75)
- BANJO 2In Dry-Mate Male (DM200A)
- PARKER 1/4" Compression x 1/8" FNPT Brass Connector 10PK (66C-4-2)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 10 in W x (8010004214)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70175-SS15)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- PLUMB PAK Shower Head Hh 5Fnc Chm 3.35In (K721CP)
- Delta Bathtub Faucets & Accessories