Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Stainless
Mfr # RP78575SS
Zoro # G8311130
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish, Touch Clean
- Flow Rate 1.75 gpm
- Length 3.44
- Weight 0.75 lb
- Shower Head Type Raincan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP78575SS
- Zoro # G8311130
- UPC # 034449767774
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.44 |
Height | 3.44 |
Width | 4.31 |
Face Dia. | 3-7/16" |
Depth (In.) | 3.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.44 |
Overall Width (In.) | 4.31 |
Details
Item | Shower Head Showering Component Faucet |
Features | Brilliance Finish, Touch Clean |
Flow Rate | 1.75 gpm |
Weight | 0.75 lb |
Finish | Stainless |
Shower Head Type | Raincan |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Series | Universal Showering Components |
CEC Compliant | T |
Function | Showering Component |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
Five-Setting,Raincan Shower Head
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- JONES STEPHENS Basin Supply Tube, 3/8"x20", Flexible (S04022)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (RP70175-BL15)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP48590)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- DO IT BEST Shower Wall Mount (483516)
- Delta Bathtub Faucets & Accessories