Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Polished Nickel
Mfr # RP72568PN
Zoro # G8796720
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full Body Spray; Brilliance Finish
- Flow Rate 2.5 gpm
- Length 4.25
- Weight 1.95 lb
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP72568PN
- Zoro # G8796720
- UPC # 034449685955
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.25 |
Height | 4.25 |
Width | 9.38 |
Depth | 4-1/4" |
Face Dia. | 9-3/8" |
Depth (In.) | 4.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 9.38 |
Overall Height (In.) | 4.25 |
Details
Item | Shower Head Showering Component Faucet |
Features | Full Body Spray; Brilliance Finish |
Flow Rate | 2.5 gpm |
Weight | 1.95 lb |
Finish | Polished Nickel |
Flow Rate (GPM) | 2.5 |
Type | Faucet |
CEC Compliant | F |
Series | Universal Showering Components |
GPM | 2.5 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Single,Setting Raincan,Shower Head
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle 1T6-4 Pch Cr (940-985A)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 3 In L (24500019003000)
- SLOAN Flex Tube Diaphragm Kit, Toilet (EBV1020A)
- RIDGID Press Tool Jaw (16958)
- DELTA Hand Shower, Chrome, Wall (55051)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- DELTA Faucet, 3-Setting Raincan Shower Head, Chrome (52687)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15017)
- Delta Shower Heads