Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Matte Black
Mfr # RP70171-BL15
Zoro # G8788427
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic Technology
- Flow Rate 1.5 gpm
- Length 5.38
- Width 5.38
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP70171-BL15
- Zoro # G8788427
- UPC # 034449844987
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.38 |
Width | 5.38 |
Height | 2.75 |
Depth (In.) | 5.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5.38 |
Overall Height (In.) | 2.75 |
Details
Item | Shower Head Showering Component Faucet |
Features | H2Okinetic Technology |
Flow Rate | 1.5 gpm |
Weight | 0.852 lb |
Finish | Matte Black |
Shower Head Type | Water Efficient Shower Head |
Connection | Standard 1/2" Pipe Fitting |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.50 |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Universal Showering Components |
GPM | 1.50 |
Description
H2O kinetic,SglSet Raincan ShwrHd
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K AIR VALVE 1/4"" SNIFTR LF (BAV1/4BLKLF)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8200)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (01.5-581CS-N)
- ZURN Sensor Faucet (Z6955-XL-S-CWB-E)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- DELTA Faucet, 1-Setting Raincan Shower Head, Chrome (52841)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (52841-SS)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- GUARDIAN Guardian 333-AP470-001 Spray Head (333-AP470-001)
- Delta Bathtub Faucets & Accessories