Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Chrome, Wall
Mfr # RP62283
Zoro # G8796687
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SpotShield
- Flow Rate 2.5 gpm
- Length 3.13
- Mounting Type Wall
- Weight 1.37 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62283
- Zoro # G8796687
- UPC # 034449628617
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.13 |
Height | 6.5 |
Width | 6.5 |
Depth | 2-3/4" |
Face Dia. | 6" |
Depth (In.) | 3.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Details
Item | Shower Head Showering Component Faucet |
Features | SpotShield |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Weight | 1.37 lb |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1 |
Flow Rate (GPM) | 2.5 |
Type | Faucet |
CEC Compliant | F |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 2.5 |
Description
Single,Setting Raincan,Shower Head
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Add-A-Shower, Oval Shower Rod (S10072)
- ZORO SELECT Strap, Hanging (U623)
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- AMERICAN STANDARD Metering Metring Ext Pillar Tap Vr .5GPML Dr, Polished chrome (1340.119.002)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall (RP62283PN)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59421-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- DELTA CHR 6Set SHWR Head (75641)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- DO IT BEST Shower Wall Mount (483516)
- Delta Shower Heads