Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # RP72568
Zoro # G8805209
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full Body Spray
- Flow Rate 2.5 gpm
- Length 4.25
- Weight 1.95 lb
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP72568
- Zoro # G8805209
- UPC # 034449685917
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.25 |
Height | 4.25 |
Width | 9.38 |
Depth | 4-1/4" |
Face Dia. | 9-3/8" |
Depth (In.) | 4.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.25 |
Overall Width (In.) | 9.38 |
Details
Item | Shower Head Showering Component Faucet |
Features | Full Body Spray |
Flow Rate | 2.5 gpm |
Weight | 1.95 lb |
Finish | Chrome |
Type | Faucet |
Flow Rate (GPM) | 2.5 |
CEC Compliant | F |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 2.5 |
Description
Universal Showr,SglSet,Raincan ShwrHd Ch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 3/4" x 1/4" Pipe Size (016085)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560018822)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel (RP72568PN)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (51579-CZ)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- Delta Shower Heads