Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # RP70175-15
Zoro # G8788460
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic Technology
- Flow Rate 1.5 gpm
- Length 2.61
- Weight 0.82 lb
- Height 2.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP70175-15
- Zoro # G8788460
- UPC # 034449799720
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.61 |
Height | 2.61 |
Width | 5.41 |
Face Dia. | 5-13/32" |
Depth (In.) | 2.61 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 5.41 |
Overall Height (In.) | 2.61 |
Details
Item | Shower Head Showering Component Faucet |
Features | H2Okinetic Technology |
Flow Rate | 1.5 gpm |
Weight | 0.82 lb |
Finish | Chrome |
Connection | Standard 1/2" Pipe Fitting |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.50 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
GPM | 1.50 |
Function | Showering Component |
Description
H2O kinetic,SglSet Raincan ShwrHd
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Lrg Cross Hdl Br Ntd Cr (940-975A)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-116/26)
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (RP70175-BL15)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Raincan Shower Head (52684-PR)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- DELTA Hand Shower, Chrome, Wall (55051)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- Delta Bathtub Faucets & Accessories