Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # RP34355
Zoro # G8320048
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean; Three Spray Functions
- Material Non Metallic
- Flow Rate 2.5 gpm
- Length 5.71
- Weight 1.065 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP34355
- Zoro # G8320048
- UPC # 034449448789
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.71 |
Height | 5.6 |
Width | 5.71 |
Face Dia. | 5-1/2" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.71 |
Overall Height (In.) | 5.6 |
Overall Width (In.) | 5.71 |
Details
Item | Shower Head Showering Component Faucet |
Features | Touch Clean; Three Spray Functions |
Material | Non Metallic |
Flow Rate | 2.5 gpm |
Weight | 1.065 lb |
Finish | Chrome |
Flow Rate (GPM) | 2.50 |
Type | Faucet |
CEC Compliant | F |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 2.50 |
Description
Premium,3 Setting,Shower Head
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC VALVE MOTOR 120V CLS F (B035-70008607)
- CORE KITCHEN Sink Strainer W/Stopper (AC29915)
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- BONOMI NORTH AMERICA 1/2in LEAD FREE HIGH FLOW RATE IN-LINE SPRING LOADED CHECK VALVE (100012LF-1/2)
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Wall (RP62283PN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (51589-SS)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283SS)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- Delta Shower Heads