Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # 52636-PK
Zoro # G8320197
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 gpm
- Length 4.34
- Weight 0.74 lb
- Height 4.34
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 52636-PK
- Zoro # G8320197
- UPC # 034449821650
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.34 |
Height | 4.34 |
Width | 3.5 |
Depth | 4-11/32" |
Face Dia. | 3-1/2" |
Depth (In.) | 4.34 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.5 |
Overall Height (In.) | 4.34 |
Details
Item | Shower Head Showering Component Faucet |
Flow Rate | 1.75 gpm |
Weight | 0.74 lb |
Finish | Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
Premium,5-Setting,Shower Head
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Spindle Bushing Repair parts - 4 Pack (RPG05-1623)
- ROSE HEALTH CARE Rose Health Care 1084 19 0.5 in. Safety Tub Rail Universal (1084)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- DELTA Nicoli: Monitor 14 Series Shower Only (142749-CZ)
- DELTA Silverton Touch-Clean Water-Efficient Shower Head - 1.75 GPM (RP72856)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- Delta Shower Heads