Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Chrome
Mfr # 52634-18-PK
Zoro # G0873024
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 3.34
- ADA Compliant Yes
- Weight 0.55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52634-18-PK
- Zoro # G0873024
- UPC # 034449857376
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.34 |
Height | 3.66 |
Width | 3.34 |
Depth | 3-21/32" |
Face Dia. | 3-23/64" |
Depth (In.) | 3.34 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.34 |
Overall Height (In.) | 3.66 |
Details
Item | Shower Head Showering Component Faucet |
Features | Touch-Clean Nozzles |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Weight | 0.55 lb |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
Delta Univ Shw Cmpnt Premium Touch-Clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Streamline REF-1/2 Soft Coil Tubing, 1/2 in OD, 50 ft L (D 08050P)
- ZORO SELECT 2" MNPT x 3 ft. TBE Galvanized Steel Pipe Nipple Sch 40 (568-360)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- KOHLER Centerset Faucet Valve, Replacement (GP1152350)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52636-PK)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (52841-SS)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575SS)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- Delta Shower Heads