Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Champagne Bronze
Mfr # RP48686CZ
Zoro # G8322190
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 2.75
- Width 7.5
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP48686CZ
- Zoro # G8322190
- UPC # 034449673754
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.75 |
Width | 7.5 |
Height | 7.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.75 |
Overall Width (In.) | 7.5 |
Overall Height (In.) | 7.5 |
Details
Item | Shower Head Showering Component Faucet |
Features | Touch Clean; Brilliance Finish |
Flow Rate | 1.75 gpm |
Weight | 1.35 lb |
Finish | Champagne Bronze |
Connection | Standard 1/2" Pipe Fitting |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | Excluded |
Series | Universal Showering Components |
Function | Showering Component |
Description
Single,Setting Raincan,Shower Head
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500905)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- STTELLI TOOTHBRUSH HOLDER SLCN WHITE (SIO-BOR-WH)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52684-BL)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP34355RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52159-CZ)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- Delta Shower Heads