Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Champagne Bronze
Mfr # RP34355CZ
Zoro # G8320090
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean; Brilliance Finish; Three Spray Functions
- Material Non Metallic
- Flow Rate 2.5 gpm
- Length 5.71
- Weight 1.065 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP34355CZ
- Zoro # G8320090
- UPC # 034449673730
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.71 |
Height | 5.6 |
Width | 5.71 |
Face Dia. | 5-1/2" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.71 |
Overall Height (In.) | 5.6 |
Overall Width (In.) | 5.71 |
Details
Item | Shower Head Showering Component Faucet |
Features | Touch Clean; Brilliance Finish; Three Spray Functions |
Material | Non Metallic |
Flow Rate | 2.5 gpm |
Weight | 1.065 lb |
Finish | Champagne Bronze |
Flow Rate (GPM) | 2.50 |
Type | Faucet |
CEC Compliant | F |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 2.50 |
Mfr. Series | Excluded |
Description
Premium,3 Setting,Shower Head
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Compression x 1/8" FNPT Brass Connector 10PK (66C-3-2)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (0361111008)
- DELTA Spout Retainer, Resin, Waterfall Series (RP21463)
- ANVIL 1-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168602)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (52841-SS)
- DELTA Hand Shower, Chrome, Wall (55051)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- Delta Shower Heads