Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Champagne Bronze
Mfr # 52663-CZ
Zoro # G0873286
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic, Touch Clean
- Material ABS
- Flow Rate 1.75 gpm
- Length 3.94
- Weight 1.503 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 52663-CZ
- Zoro # G0873286
- UPC # 034449885096
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.94 |
Height | 6 |
Width | 6 |
Depth | 6" |
Depth (In.) | 3.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6 |
Overall Height (In.) | 6 |
Details
Item | Shower Head Showering Component Faucet |
Features | H2Okinetic, Touch Clean |
Material | ABS |
Flow Rate | 1.75 gpm |
Weight | 1.503 lb |
Finish | Champagne Bronze |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Delta Univ Shwing Components 5-Setting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Apron332010-16 33 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink (APRON332010-16)
- KOHLER Friction Washer (1006333)
- AMERICAN STANDARD Serin Control Box Assembly (M964940-0070A)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSM0062)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70175-SS15)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- Delta Bathtub Faucets & Accessories