Shop All Shower Heads
Delta
Faucet, Shower Head Showering Component Faucet, Champagne Bronze
Mfr # 52638-CZ18-PK
Zoro # G0873067
original price:
$140.40
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic Technology; Touch Clean; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 3.25
- Width 4.19
- Height 4.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52638-CZ18-PK
- Zoro # G0873067
- UPC # 034449857284
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.25 |
Width | 4.19 |
Height | 4.19 |
Face Dia. | 4-3/16" |
Depth (In.) | 3.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.19 |
Overall Width (In.) | 4.19 |
Details
Item | Shower Head Showering Component Faucet |
Features | H2Okinetic Technology; Touch Clean; Brilliance Finish |
Flow Rate | 1.75 gpm |
Weight | 0.75 lb |
Finish | Champagne Bronze |
Connection | Standard 1/2" Pipe Fitting |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Universal Showering Components |
Description
Delta Univ Shw Cmpnts H2O 5-Setting Cont
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS (4VMW2)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- NIBCO 7/8" NOM C Copper Tee (611 7/8)
- KOHLER Composed Transfer Valve Trim W/ Lever Handle (T73140-4-CP)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless, Wall (RP62283SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP78575SS)
- DELTA Nicoli: Monitor 14 Series Shower Only (142749-CZ)
- Delta Shower Heads