Shop All Showerheads and Tub Faucets
Delta
Faucet SeatsRubber, PK24
Mfr # RP1806MBS
Zoro # G3714374
original price:
$20.93
24% off
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes New Style Seats, Old Style Springs
- ADA Compliant No
- Height 7/16"
- Width 1/4"
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP1806MBS
- Zoro # G3714374
- UPC # 034449267977
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 7/16" |
Width | 1/4" |
Size | 7/16 in x 1/4 in |
Length (In.) | 7/16 in |
Details
Includes | New Style Seats, Old Style Springs |
Item | Seat |
ADA Compliant | No |
Material of Construction | Rubber |
For Use With | 2529HDF,LXT218, LXT407, BL7010, RP46074, Delta Non-DST Lav/Kitchen or Tub/Shower Faucets |
Material | Rubber |
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Delta |
For Use With Mfr. Model Number | 2529HDF,LXT218, BL7010, LXT407, RP46074 |
Description
Seat, For Use With Mfr. Model Number 2529HDF,LXT218, BL7010, LXT407, RP46074, Includes (2) New Style Seats, (2) Old Style Springs, Package Quantity 24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Tube, 100 ft Overall L (KB10100)
- SANI-LAV Sensor Faucet, AC Powered (ES2RL)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- ZORO SELECT 2-1/2" x 9" Black Pipe Nipple Sch 40 (0830043808)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433-SS)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- DELTA H2Okinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-BL)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- RIOBEL 3-Jet Hand Shower (4370BG-WS)
- Delta Showerheads and Tub Faucets