Shop All Showerhead and Tub Accessories
Delta
Faucet, Miscellaneous Faucet Repair Part, Non Plated
Mfr # RP63139
Zoro # G6081765
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Non Plated
- Size 2 in x 14 in x 8-1/2 in
- Material Metal, Plastic
- For Use With Delta Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP63139
- Zoro # G6081765
- UPC # 034449635691
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Size | 2 in x 14 in x 8-1/2 in |
Length (In.) | 14 in |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Miscellaneous Faucet Repair Part |
ADA Compliant | No |
Finish | Non Plated |
Material | Metal, Plastic |
For Use With | Delta Faucets |
Sub-Category | Repair Kits |
Green Environmental Attribute | Does Not Contain PVC |
Material of Construction | Metal, Plastic |
Type | Faucet |
Fits Brand | Delta |
Series | Other |
Weight | 2.164 lb |
Description
Repair Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- IN-SINK-ERATOR GARBAGE DISPOSAL 1HP 12in. (80020-ISE)
- NEOPERL 0.5 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510405)
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 1/2" (HBVU1/2-1/2)
- DELTA Single Blade Handle And Screw 4" (060864A)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss (T24859-SS)
- DELTA Ara Square Shower Arm (RP60674)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17051-PN)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- Delta Showerhead and Tub Accessories