Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, White
Mfr # 75701CWH
Zoro # G0874607
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 2.31
- Weight 1.532 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75701CWH
- Zoro # G0874607
- UPC # 034449859257
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.31 |
Height | 9.69 |
Width | 3.38 |
Depth | 2-5/16" |
Face Dia. | 3-3/8" |
Depth (In.) | 2.31 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 9.69 |
Overall Width (In.) | 3.38 |
Description
Delta Universal Showering Components
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G009)
- ZURN Grease Interceptor w/ Drawoff Flow Co (GT2700-25-2IP-DO)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- HAYWARD FLOW CONTROL Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle (BYCS1025E1LGA)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- Delta Shower Faucets