Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, White
Mfr # 59462-WH-PK
Zoro # G0600769
original price:
$23.55
9% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 2.5 gpm
- Length 2.03
- ADA Compliant Yes
- Weight 0.312 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59462-WH-PK
- Zoro # G0600769
- UPC # 034449670678
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.03 |
Height | 8.06 |
Width | 2.81 |
Depth (In.) | 2.03 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.06 |
Overall Width (In.) | 2.81 |
Description
Delta Handshower, Ligature Resistant No
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 1/4 in Tube Size, Polysulfone, White (3515R-1004)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- CULLIGAN Mounting Bracket Kit, Aluminum (01021610)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- Delta Shower Faucets