Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze, Wall
Mfr # 55421-RB
Zoro # G8803827
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 7.59
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55421-RB
- Zoro # G8803827
- UPC # 034449695244
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.59 |
Height | 12.09 |
Width | 2.34 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 7.59 |
Overall Width (In.) | 2.34 |
Overall Height (In.) | 12.09 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Handshower Showering Component Faucet |
Features | H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Weight | 1.8 lb |
Finish | Venetian Bronze |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
H2Okinc Singl Set Adj,Wal Mount,HndShwr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-4)
- APOLLO VALVES Backflow Preventer Repair Kit (40007A2)
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE FLANGE X 2" NPTF THREAD CARBON STEEL KIT (W43-32-32U)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- Delta Bathtub Faucets & Accessories