Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze, Wall
Mfr # 51559-RB
Zoro # G8788293
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Touch-Clean Nozzles, H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 2.81
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51559-RB
- Zoro # G8788293
- UPC # 034449832984
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Width | 6.5 |
Height | 24.63 |
Depth | 1-11/16" |
Face Dia. | 4-1/8" |
Depth (In.) | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 24.63 |
Overall Width (In.) | 6.5 |
Description
H2O kinetic,5Set Slide Bar HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- RHEEM Replacement Upper Thermostat, Electric, 2 Element (SP11698)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101009)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- Delta Shower Faucets