Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze
Mfr # RP48769RB
Zoro # G8316590
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Length 10.09
- Width 3.78
- Height 3.56
- Weight 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP48769RB
- Zoro # G8316590
- UPC # 034449648271
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10.09 |
Width | 3.78 |
Height | 3.56 |
Depth | 10-3/32" |
Depth (In.) | 10.09 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.78 |
Overall Height (In.) | 3.56 |
Details
Item | Handshower Showering Component Faucet |
Flow Rate | 2.5 gpm |
Weight | 0.7 lb |
Finish | Venetian Bronze |
Flow Rate (GPM) | 2.5 |
Type | Faucet |
CEC Compliant | F |
GPM | 2.5 |
Function | Showering Component |
Mfr. Series | Excluded |
Series | Other |
Description
Hand Shower,3-Setting
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- AMERICAN FILTER CO AFC Brand AFC-APHCT, Compatible to HF95 Water Filters (1PK) Made by AFC (AFC-APHCT-1p-16047)
- PARKER 1/2" A-LOK(R) Stainless Steel Instrumentation Check Valve (8A-C8L-10-SS)
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size (22UL68)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- Delta Shower Faucets