Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze
Mfr # 59426-RB-PK
Zoro # G8794130
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean
- Flow Rate 1.75 gpm
- Length 2.4
- Width 3.81
- Height 9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59426-RB-PK
- Zoro # G8794130
- UPC # 034449821568
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.4 |
Width | 3.81 |
Height | 9.9 |
Face Dia. | 3-13/16" |
Depth (In.) | 2.4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.81 |
Overall Height (In.) | 9.9 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Weight | 0.74 lb |
Finish | Venetian Bronze |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
GPM | 1.75 |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Premium,7-Setting,Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/4" O.D. COMP x MIP Adapter Pipe Fitting; Lead Free Brass (C68-14-NL)
- GREENLEE Replacement Blade, 1-5/8" Capacity (864QRBL)
- SLOAN Faucet Mounting Kit, For 4LW54 & 4FB35 (ETF-290-A)
- PLUMB PAK Spray Faucet Head Wht (PP815-6)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- Delta Shower Faucets