Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze
Mfr # 55051-RB
Zoro # G4013701
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.41
- Weight 1.95 lb
- Height 4.66
- Width 2.31
- Depth (In.) 12.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55051-RB
- Zoro # G4013701
- UPC # 34449642514
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 12.41 |
Height | 4.66 |
Width | 2.31 |
Depth (In.) | 12.41 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.66 |
Overall Width (In.) | 2.31 |
Details
Item | Handshower Showering Component Faucet |
Weight | 1.95 lb |
Finish | Venetian Bronze |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Dryden™ |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
Delta Dryden Premium Single-Setting Adjustable Wall Mount Hand Shower Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800300PG1000)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- KING PVC Slip Union, Slip x Slip (U-1000-S)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 50 Ft (2VDL1)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- Delta Shower Faucets