Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze
Mfr # 51589-RB
Zoro # G8327109
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Pause Feature Reduces Water to a trickle, Giving Space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings, Touch Clean
- Flow Rate 1.75 gpm
- Length 2.81
- Weight 4.118 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51589-RB
- Zoro # G8327109
- UPC # 034449833035
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Height | 24.63 |
Width | 6.5 |
Depth | 3-1/8" |
Face Dia. | 3-13/16" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.81 |
Overall Height (In.) | 24.63 |
Overall Width (In.) | 6.5 |
Details
Includes | 82" Hose |
Item | Handshower Showering Component Faucet |
Features | Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Pause Feature Reduces Water to a trickle, Giving Space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings, Touch Clean |
Flow Rate | 1.75 gpm |
Weight | 4.118 lb |
Finish | Venetian Bronze |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Series | Universal Showering Components |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Shower 7 Set,SldBar Hand Showr VBrnz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, Steel (HT17P)
- WATTS Dielectric Flange, 2-1/2 In, FIP x Solder (2 1/2 LF3100)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H232)
- DIXON TBolt Clamp, SS, Bolt, 4.266", 4.562" (STBC450)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- Delta Shower Faucets