Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Venetian Bronze
Mfr # 51579-RB
Zoro # G8788558
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 2.81
- Weight 3.854 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51579-RB
- Zoro # G8788558
- UPC # 034449833073
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Height | 24.63 |
Width | 6.5 |
Depth (In.) | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 24.63 |
Overall Width (In.) | 6.5 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Handshower Showering Component Faucet |
Features | H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Weight | 3.854 lb |
Finish | Venetian Bronze |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 1.75 |
Mfr. Series | Excluded |
Description
H2O kinetic,SglSet SldBar HndShwr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Closed Front, Standard, White (600E4 000)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (95010)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", NPT (ZUSA-PF-7091)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-BL)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- Delta Shower Faucets