Shop All Showerheads and Tub Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Wall
Mfr # 59716-SS
Zoro # G8793911
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59716-SS
- Zoro # G8793911
- UPC # 034449821476
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.9 |
Width | 3.81 |
Face Dia. | 3-13/16" |
Depth (In.) | 2.4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.4 |
Overall Height (In.) | 9.9 |
Overall Width (In.) | 3.81 |
Description
Premium,7 Set,Adjust WalMnt HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-035X)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-PN)
- DELTA Kayra Monitor 17 Series Tub And Shower Trim (T17433-BL)
- Delta Showerheads and Tub Faucets