Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Wall
Mfr # 57085-SS
Zoro # G8327842
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Strechable Metal Hose, Wall Bar with Adjustable Slide
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 3
- Width 4.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57085-SS
- Zoro # G8327842
- UPC # 034449642484
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3 |
Width | 4.84 |
Height | 26.25 |
Depth (In.) | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4.84 |
Overall Height (In.) | 26.25 |
Details
Item | Handshower Showering Component Faucet |
Includes | 60" to 82" Strechable Metal Hose, Wall Bar with Adjustable Slide |
Features | Touch-Clean Nozzles |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Weight | 3.39 lb |
Finish | Stainless |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Grail® |
GPM | 1.75 |
Description
Grail Sngl Set,SldBar,HndShwr Stinles
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 200, 1 In., FNPT (1153 1)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3171 56 20)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4789)
- SUPERIOR TOOL Tub Drain Wrench (06020)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- Delta Shower Faucets