Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Wall
Mfr # 55436-SS-PK
Zoro # G8320127
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 2.44
- Width 3.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55436-SS-PK
- Zoro # G8320127
- UPC # 034449825009
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.44 |
Width | 3.63 |
Height | 9.81 |
Depth | 2-7/16" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.44 |
Overall Height (In.) | 9.81 |
Overall Width (In.) | 3.63 |
Description
Premium,5 Set,Fixed WalMount,HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905361)
- SUPERIOR TOOL Adjustable Wrench, 1 To 3 In, Zinc (3840)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- Delta Shower Faucets