Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Wall
Mfr # 55424-SS
Zoro # G8806161
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish
- Flow Rate 2.5 gpm
- Length 10.19
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55424-SS
- Zoro # G8806161
- UPC # 034449670067
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10.19 |
Height | 8.13 |
Width | 3.56 |
Face Dia. | 3-5/8" |
Depth (In.) | 10.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.13 |
Overall Width (In.) | 3.56 |
Description
ActivTouch9Set AdjWalMnt HdShwr Stls
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 4 Ft. (Y34-4)
- NIBCO Special Drop Adapter, C x FNPT, 3/4 In (7035LF-34)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156403)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- LATOSCANA La Toscana 86CR690 Novello .75 in. Thermostatic Shower Valve in Chrome (86CR690)
- Delta Bathtub Faucets & Accessories