Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Wall
Mfr # 54445-SS-PK
Zoro # G8788241
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic, Brilliance Finish
- Flow Rate 1.75 gpm
- Length 5.81
- Mounting Type Wall
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 54445-SS-PK
- Zoro # G8788241
- UPC # 034449695312
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.81 |
Height | 10.59 |
Width | 4.16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.81 |
Overall Height (In.) | 10.59 |
Overall Width (In.) | 4.16 |
Details
Item | Handshower Showering Component Faucet |
Features | H2Okinetic, Brilliance Finish |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Weight | 1.95 lb |
Finish | Stainless |
Shower Head Type | Hand Held |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
H2O kinetic,5Set Shower mnt HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- FILL-RITE Element, Spin On Filter (F1810HM0)
- MILTON In Line Check Valve, 1/2" FNPT (1093-8)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH06)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- Delta Shower Faucets