Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Wall
Mfr # 51559-SS
Zoro # G8806091
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Touch-Clean Nozzles, H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 2.81
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51559-SS
- Zoro # G8806091
- UPC # 034449832977
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Height | 24.63 |
Width | 6.5 |
Depth | 1-11/16" |
Face Dia. | 4-1/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.81 |
Overall Height (In.) | 24.63 |
Overall Width (In.) | 6.5 |
Description
H2Okinc,5 Set,SldBar HndShwr Stinles
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model 17 (17PX-10-MH)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11588)
- KOHLER Valve Kit (1124742)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- Delta Shower Faucets