Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Slide Bar
Mfr # 51549-SS
Zoro # G8805513
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Touch-Clean Nozzles, ActivTouch
- Flow Rate 1.75 gpm
- Length 2.81
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51549-SS
- Zoro # G8805513
- UPC # 034449833158
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Width | 6.5 |
Height | 24.63 |
Depth | 1-1/2" |
Face Dia. | 3-11/16" |
Depth (In.) | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 24.63 |
Overall Width (In.) | 6.5 |
Description
Activ Touch(R) 9 Set,SldBar,HndShwr Stls
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 6" Pipe Size, Socket (9829-060)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 in x 3/4 in Pipe Size (1436131)
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- Delta Bathtub Faucets & Accessories