Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless
Mfr # RP48769SS
Zoro # G8316609
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish
- Flow Rate 2.5 gpm
- Length 10.09
- Width 3.78
- Height 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP48769SS
- Zoro # G8316609
- UPC # 034449545969
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10.09 |
Width | 3.78 |
Height | 3.56 |
Depth | 10-3/32" |
Depth (In.) | 10.09 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.56 |
Overall Width (In.) | 3.78 |
Details
Item | Handshower Showering Component Faucet |
Features | Brilliance Finish |
Flow Rate | 2.5 gpm |
Weight | 0.7 lb |
Finish | Stainless |
Flow Rate (GPM) | 2.5 |
Type | Faucet |
CEC Compliant | F |
Series | Other |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 2.5 |
Description
Hand Shower,3-Setting
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-4200NL FL X FL UNION (313-104NL)
- ANVIL 3/4 90 Degree Elbow, Galvanized Malleable 150 PSI, Lead Free (0811001007)
- K-FLEX USA 1/2" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100048)
- THRIFCO PLUMBING 2 Inch x 1 Inch Slip x Slip PVC Bushing/Reducer SCH 40 (8113336)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- Delta Shower Faucets