Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower
Mfr # 59424-SS18-PK
Zoro # G0873679
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 1.5
- Width 3.75
- Mounting Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59424-SS18-PK
- Zoro # G0873679
- UPC # 034449857048
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 1.5 |
Width | 3.75 |
Height | 9.75 |
Face Dia. | 3-5/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1.5 |
Overall Width (In.) | 3.75 |
Overall Height (In.) | 9.75 |
Details
Item | Handshower Showering Component Faucet |
Features | Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish |
Flow Rate | 1.75 gpm |
Mounting Type | Hand Shower |
ADA Compliant | Yes |
Weight | 0.62 lb |
Finish | Stainless |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1 |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Series | Universal Showering Components |
Description
Delta Univ Shwing Components ActivTouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (463-001)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (40609)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-2.5-1-304)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-CZ-PR-DST)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- Delta Shower Faucets