Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower
Mfr # 51308-SS
Zoro # G8806030
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish
- Flow Rate 1.75 gpm
- Length 5.22
- Mounting Type Hand Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 51308-SS
- Zoro # G8806030
- UPC # 034449694650
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 5.22 |
Height | 29 |
Width | 3.31 |
Depth (In.) | 5.22 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.31 |
Overall Height (In.) | 29 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Handshower Showering Component Faucet |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; Brilliance Finish |
Flow Rate | 1.75 gpm |
Mounting Type | Hand Shower |
ADA Compliant | Yes |
Weight | 4.4 lb |
Finish | Stainless |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
H2Okinc,3 Set,SldBar HndShwr Stinles
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #61 3/4 Inch Lead-Free Brass Compression Nut (6961008)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6003AV-EWS-TM)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- BECK 1-1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029603)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- Delta Bathtub Faucets & Accessories