Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless
Mfr # 59445-SS-PK
Zoro # G8788269
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features H2Okinetic, Brilliance Finish, Touch2O, Touch Clean
- Flow Rate 1.75 gpm
- Length 3.44
- ADA Compliant Yes
- Weight 0.95 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59445-SS-PK
- Zoro # G8788269
- UPC # 034449695350
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.44 |
Height | 10.25 |
Width | 4.16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.44 |
Overall Width (In.) | 4.16 |
Overall Height (In.) | 10.25 |
Details
Item | Handshower Showering Component Faucet |
Features | H2Okinetic, Brilliance Finish, Touch2O, Touch Clean |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Weight | 0.95 lb |
Finish | Stainless |
Shower Head Type | Hand held |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
H2O kinetic,5-Setting Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 8 in. L Model 14 Freezeless Sillcock (14C3-8-MH)
- TITAN Adapter 3/4" x 1/2" Reducing (TL42357)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P706)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Delta Bathtub Faucets & Accessories