Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless
Mfr # 59434-SS18-PK
Zoro # G0873715
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brilliance Finish, Touch Clean
- Flow Rate 1.75 gpm
- Length 3.53
- Width 3.38
- Height 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59434-SS18-PK
- Zoro # G0873715
- UPC # 034449857017
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.53 |
Width | 3.38 |
Height | 8.25 |
Face Dia. | 3-3/8" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.53 |
Overall Height (In.) | 8.25 |
Overall Width (In.) | 3.38 |
Details
Item | Handshower Showering Component Faucet |
Features | Brilliance Finish, Touch Clean |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Weight | 0.55 lb |
Finish | Stainless |
Shower Head Type | Hand held |
Connection | 1/2" Pipe Fitting |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Univ Shwing Components Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- VIEGA Viega ProPress extended coupling No stop, 3/4" x 3/4" (79010)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-CP)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- Delta Bathtub Faucets & Accessories