Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless
Mfr # 57051-SS
Zoro # G4002343
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.06
- Weight 3.4 lb
- Height 26.94
- Width 3.91
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57051-SS
- Zoro # G4002343
- UPC # 34449642545
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 9.06 |
Height | 26.94 |
Width | 3.91 |
Depth (In.) | 9.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3.91 |
Overall Height (In.) | 26.94 |
Details
Item | Handshower Showering Component Faucet |
Weight | 3.4 lb |
Finish | Stainless |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Drydenâ„¢ |
GPM | 1.75 |
Description
Delta Dryden Premium Single-Setting Slide Bar Hand Shower Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flanged Drain Strainer (321392)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-5/8 in. Tube, Steel (HT26)
- CENTRAL BRASS Cast Brass Shower Corner Valve, Polished Chrome (1246)
- OATEY Toilet Flange, Floor, Without Test Cap (43525)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Woodhurst Shower Trim (T14232-BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- Delta Shower Faucets