Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Stainless
Mfr # 57021-SS
Zoro # G4003393
product price: $439.60
/ea
Free Shipping & Returns
$439.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.94
- Weight 3.582 lb
- Finish Stainless
- Height 27.53
- Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57021-SS
- Zoro # G4003393
- UPC # 34449642613
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 3.94 |
Height | 27.53 |
Width | 6.25 |
Depth (In.) | 3.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.25 |
Overall Height (In.) | 27.53 |
Details
Item | Handshower Showering Component Faucet |
Weight | 3.582 lb |
Finish | Stainless |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Series | Other |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Delta Other Premium 3-Setting Slide Bar Hand Shower Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P875)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- POWERS Bonnet Assembly (427-019)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN4)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- Delta Shower Faucets