Shop All Shower Heads
Delta
Faucet, Handshower Showering Component Faucet, Stainless
Mfr # 51589-SS
Zoro # G8327160
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Pause Feature Reduces Water to a trickle, Giving Space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings, Touch Clean, Brilliance
- Flow Rate 1.75 gpm
- Length 2.81
- Weight 4.118 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51589-SS
- Zoro # G8327160
- UPC # 034449833028
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.81 |
Height | 24.63 |
Width | 6.5 |
Depth | 3-1/8" |
Face Dia. | 3-13/16" |
Depth (In.) | 2.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 24.63 |
Details
Includes | 82" Hose |
Item | Handshower Showering Component Faucet |
Features | Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Pause Feature Reduces Water to a trickle, Giving Space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings, Touch Clean, Brilliance |
Flow Rate | 1.75 gpm |
Weight | 4.118 lb |
Finish | Stainless |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
Series | Universal Showering Components |
CEC Compliant | T |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
Shower 7 Set,SldBar Hand Showr Stinles
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001406)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- PARKER 1/4" CPI x FNPT SS Female Bulkhead Connector (4-4 GH2BZ-SS)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- Delta Shower Heads