Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Matte Black, Wall
Mfr # 55421-BL
Zoro # G0873356
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 7.59
- Width 2.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55421-BL
- Zoro # G0873356
- UPC # 034449885157
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.59 |
Width | 2.34 |
Height | 12.09 |
Depth (In.) | 7.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 12.09 |
Overall Width (In.) | 2.34 |
Details
Item | Handshower Showering Component Faucet |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Weight | 2.148 lb |
Finish | Matte Black |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Mfr. Series | Excluded |
Series | Universal Showering Components |
GPM | 1.75 |
Function | Showering Component |
Description
Delta Univ Shw Cmpnts Sgl-Setting H2O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE TEESTOP1/2""X1/2""1/4"" (24983A)
- ZURN Manual, 8" Mount, Commercial 4 Hole Low Arc Kitchen Faucet (Z7872C-XL-FC)
- JOHN GUEST Barbed Plug, 13/32 in Tube Size, Acetal, Red, 10 PK (PM0810R-PK10)
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- Delta Shower Faucets