Shop All Shower Faucets
Delta
Faucet, Handshower Showering Component Faucet, Matte Black, Wall
Mfr # 55085-BL
Zoro # G8805872
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features Touch Clean Nozzles
- Flow Rate 1.75 gpm
- Length 6.91
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55085-BL
- Zoro # G8805872
- UPC # 034449845038
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 6.91 |
Height | 17.13 |
Width | 2.22 |
Depth (In.) | 6.91 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.22 |
Overall Height (In.) | 17.13 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | Handshower Showering Component Faucet |
Features | Touch Clean Nozzles |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Weight | 1.676 lb |
Finish | Matte Black |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Series | Grail® |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
Grail Sgl Set,Adj WalMnt,HndShwr MtB
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C Copper 45 Degree Elbow (606 2)
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- VIEGA Tee (95860)
- TECTITE BY APOLLO 3/4 in. IPS x 3/4 in. CTS Brass Push-to-Connect Conversion Coupling (FSBIPSC34)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- Delta Shower Faucets