Shop All Showerheads and Tub Faucets
Delta
Faucet, Handshower Showering Component Faucet, Matte Black
Mfr # 55140-BL
Zoro # G4015969
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.31
- Width 2.38
- Flow Rate (GPM) 1.75
- Depth (In.) 4.06
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55140-BL
- Zoro # G4015969
- UPC # 34449845021
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.31 |
Width | 2.38 |
Depth (In.) | 4.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 4.06 |
Overall Width (In.) | 2.38 |
Overall Height (In.) | 11.31 |
Details
Item | Handshower Showering Component Faucet |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 |
Type | Faucet |
CEC Compliant | T |
Weight | 2.014 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
Delta Universal Showering Components H2Okinetic® 4-Setting Wall Mount Hand Shower Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- NU-CALGON Insulating Material (4217-W3)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 80 (0332623602)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel (55140-PN)
- DELTA Stryke Four Hole Roman Tub Trim (T4777-CZ)
- DELTA Universal Showering Components Premium 5-Setting Hand Shower (59434-15-BG)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- DELTA Universal Showering Components Activtouch Hs 2.5 Gpm Shwrarmmt 9S (54424-CZ-PK)
- WATERPIK Waterpik 4892162 PowerPulsePlus Chrome Six settings Handheld Showerhead; 2 Gpm (4892162)
- Delta Showerheads and Tub Faucets